EWELLIX

EWELLIX Ball Runner Block Construction type: LU Size: 35 Preload class: T0 Steel LLTHC 35 LU T0 P3

  • ERIKS:13217379
  • Manufacturer:7316575490652
Image 1
Long, slim-line carriage with standard height is available from size 20 to 45. Equipped with 4 threads for mounting from top side. The load rating and rigidity is increased.
Save to list

€332.15/ pieceexcl. VAT

€401.90incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LLTHC
Size
35
Construction type
LU
Construction width
Narrow
Construction length
Long
Construction height
Standard
Preload class
T0
Accuracy class
P3
Material
Steel
Width
70 mm
Length
142.9 mm