

€284.88/ pieceexcl. VAT
€344.70incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LLTHC |
Size | 30 |
Construction type | LU |
Construction width | Narrow |
Construction length | Long |
Construction height | Standard |
Preload class | T1 |
Accuracy class | P5 |
Material | Steel |
Width | 60 mm |
Length | 125.4 mm |