EWELLIX

EWELLIX Ball Runner Block Construction type: LR Size: 45 Preload class: T2 Steel LLTHC 45 LR-T2 P5

  • ERIKS:12176408
  • Manufacturer:7316574613274
Image 1
Long, slim-line carriage with extended height, which extends the rigidity. Equipped with 4 threads for mounting from top side and available from size 15 to 45.
Save to list

€399.01/ pieceexcl. VAT

€482.80incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LLTHC
Size
45
Construction type
LR
Construction width
Narrow
Construction length
Long
Construction height
High
Preload class
T2
Accuracy class
P5
Material
Steel
Width
86 mm
Length
168.5 mm