EWELLIX

EWELLIX Ball Runner Block Construction type: LR Size: 35 Preload class: T0 Steel LLTHC 35 LR-T0 P3

  • ERIKS:12176397
  • Manufacturer:7316574569175
Image 1
Long, slim-line carriage with extended height, which extends the rigidity. Equipped with 4 threads for mounting from top side and available from size 15 to 45.
Save to list

€323.41/ pieceexcl. VAT

€391.33incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LLTHC
Size
35
Construction type
LR
Construction width
Narrow
Construction length
Long
Construction height
High
Preload class
T0
Accuracy class
P3
Material
Steel
Width
70 mm
Length
142.9 mm