

€290.98/ pieceexcl. VAT
€352.09incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LLTHC |
Size | 30 |
Construction type | LR |
Construction width | Narrow |
Construction length | Long |
Construction height | High |
Preload class | T1 |
Accuracy class | P3 |
Material | Steel |
Width | 60 mm |
Length | 125.4 mm |