EWELLIX

EWELLIX Ball Runner Block Construction type: LA Size: 25 Preload class: T1 Steel LLTHC 25 LA-T1 P3

  • ERIKS:12176327
  • Manufacturer:7316574568604
Image 1
Long, flanged carriage with standard height is available from size 20 to 45. Equipped with 4 larger threads for mounting from top and bottom side. The extended length provides increased load rating and rigidity.
Save to list

€234.40/ pieceexcl. VAT

€283.62incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LLTHC
Size
25
Construction type
LA
Construction width
Flange
Construction length
Long
Construction height
Standard
Preload class
T1
Accuracy class
P3
Material
Steel
Width
70 mm
Length
106.5 mm