EWELLIX

EWELLIX Ball Runner Block Construction type: A Size: 45 Preload class: T1 Steel LLTHC 45 A-T1 P5 HN

  • ERIKS:13217401
  • Manufacturer:7316575849696
Image 1
Standard length, flanged carriage with standard height is available from size 15 to 45. Equipped with 4 larger threads for mounting from top and bottom side.
Save to list

€411.00/ pieceexcl. VAT

€497.31incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LLTHC
Size
45
Construction type
A
Construction width
Flange
Construction length
Standard
Construction height
Standard
Preload class
T1
Accuracy class
P5
Coating
Nickel-plated
Material
Steel
Width
120 mm
Length
136.5 mm