EWELLIX

EWELLIX Ball Runner Block Construction type: A Size: 30 Preload class: T2 Steel LLTHC 30 A-T2 P5

  • ERIKS:12176306
  • Manufacturer:7316574612932
Image 1
Standard length, flanged carriage with standard height is available from size 15 to 45. Equipped with 4 larger threads for mounting from top and bottom side.
Save to list

€202.11/ pieceexcl. VAT

€244.55incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LLTHC
Size
30
Construction type
A
Construction width
Flange
Construction length
Standard
Construction height
Standard
Preload class
T2
Accuracy class
P5
Material
Steel
Width
90 mm
Length
100.4 mm