

€164.69/ pieceexcl. VAT
€199.27incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LLTHC |
Size | 25 |
Construction type | A |
Construction width | Flange |
Construction length | Standard |
Construction height | Standard |
Preload class | T2 |
Accuracy class | P5 |
Material | Steel |
Width | 70 mm |
Length | 84.4 mm |