EWELLIX

EWELLIX Ball Runner Block Construction type: A Size: 25 Preload class: T0 Steel LLTHC 25 A-T0 P3

  • ERIKS:12176295
  • Manufacturer:7316574567768
Image 1
Standard length, flanged carriage with standard height is available from size 15 to 45. Equipped with 4 larger threads for mounting from top and bottom side.
Save to list

€173.47/ pieceexcl. VAT

€209.90incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LLTHC
Size
25
Construction type
A
Construction width
Flange
Construction length
Standard
Construction height
Standard
Preload class
T0
Accuracy class
P3
Material
Steel
Width
70 mm
Length
84.4 mm