

€213.29/ pieceexcl. VAT
€258.08incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LLTHC |
Size | 20 |
Construction type | A |
Construction width | Flange |
Construction length | Standard |
Construction height | Standard |
Preload class | T1 |
Accuracy class | P5 |
Coating | Nickel-plated |
Material | Steel |
Width | 63 mm |
Length | 73.3 mm |