






€24.66/ pieceexcl. VAT
€29.84incl. VAT
6 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EUROFLUID |
Size | NG6/Cetop 3 |
Circuit | T+T port |
Material | Cast iron |
Max. operating pressure | 310 bar |
Connections | 1/4" BSP |