






€31.33/ pieceexcl. VAT
€37.91incl. VAT
7 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EUROFLUID |
Size | NG10/Cetop 5 |
Circuit | P+P port |
Material | Cast iron |
Max. operating pressure | 310 bar |
Connections | 3/8" BSP |