






€163.69/ pieceexcl. VAT
€198.06incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EUROFLUID |
Size | NG16/Cetop 7 |
Number of valves | 1 |
Material | Cast iron |
Position P and T | Back side |
Position A and B | Side |
Prepared for relief valve | Yes |
Prepared for 2/2 valve? | No |
Max. operating pressure | 220 bar |
Connections | 1'' BSP |
€75.65/ pieceexcl. VAT
€91.54incl. VAT
1 In stock - Estimated delivery date 10/11/2026€75.65/ pieceexcl. VAT
€91.54incl. VAT
Estimated delivery date - 10/12/2026€75.65/ pieceexcl. VAT
€91.54incl. VAT
2 In stock - Estimated delivery date 10/11/2026€12.45/ pieceexcl. VAT
€15.06incl. VAT
2 In stock - Estimated delivery date 10/11/2026