EUROFLUID

EUROFLUID Steel subplate ES710P for NG16/1

  • ERIKS:12564184
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
  • NG16 single subplate.
  • A-B-P-T: 1"BSP rear ports.
  • Material: cast iron.
  • Max. working pressure: 220bar.
Save to list

€137.23/ pieceexcl. VAT

€166.05incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EUROFLUID
Size
NG16/Cetop 7
Number of valves
1
Material
Cast iron
Position P and T
Back side
Position A and B
Back side
Prepared for relief valve
No
Prepared for 2/2 valve?
No
Max. operating pressure
220 bar
Connections
1'' BSP