EUROFLUID

EUROFLUID Steel subplate ES710LLZ for NG16+V

  • ERIKS:12564183
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
  • NG16 single subplate.
  • A-B-P-T: 1"BSP side ports; X-Y: 1/4"BSP side ports.
  • Prearranged for relief valve (VSP-150), must be ordered separately.
  • Without relief valve (Y) or prearranged for relief valve (Z).
  • Material: cast iron.
Save to list

€170.10/ pieceexcl. VAT

€205.82incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EUROFLUID
Size
NG16/Cetop 7
Number of valves
1
Material
Cast iron
Position P and T
Side
Position A and B
Side
Prepared for relief valve
Yes
Prepared for 2/2 valve?
No
Max. operating pressure
220 bar
Connections
1'' BSP
Spare parts & accessories
Product Image

EUROFLUID Overpressure valve VSP-150-3F (35-350)

  • Eriks:12564208
  • Manufacturer:AC091VSP1503F

€75.65/ pieceexcl. VAT

€91.54incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

EUROFLUID Overpressure valve VSP-150-2F (10-210)

  • Eriks:12564207
  • Manufacturer:AC091VSP150 2F

€75.65/ pieceexcl. VAT

€91.54incl. VAT

Estimated delivery date - 10/12/2026
Product Image

EUROFLUID Cavity plug close VSP-150 ETVS150

  • Eriks:12564209
  • Manufacturer:ETVS150

€12.45/ pieceexcl. VAT

€15.06incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

EUROFLUID Overpressure valve VSP-150-0F (1.7-70)

  • Eriks:12564206
  • Manufacturer:AC091VSP1500F

€75.65/ pieceexcl. VAT

€91.54incl. VAT

2 In stock - Estimated delivery date 10/11/2026