EUROFLUID

EUROFLUID Steel subplate ES5B34LLZ for NG10/1+V

  • ERIKS:12564129
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
  • Single subplate NG10.
  • A-B: BSP side ports (1 side); P-T: BSP side ports (1 side).
  • Gauge port M: 1/4"BSP.
  • Prearranged for relief vale (VS-80) (must be ordered separately).
  • Material: cast iron.
  • Max. working pressure: 270 bar.
Save to list

€94.91/ pieceexcl. VAT

€114.84incl. VAT

3 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EUROFLUID
Size
NG10/Cetop 5
Number of valves
1
Material
Cast iron
Position P and T
Side
Position A and B
Side
Prepared for relief valve
Yes
Prepared for 2/2 valve?
No
Max. operating pressure
270 bar
Connections
3/4" BSP
Spare parts & accessories
Product Image

EUROFLUID VS-80-1F pressure relief valve (5-50)

  • Eriks:12564202
  • Manufacturer:IC091VS801F

€30.45/ pieceexcl. VAT

€36.84incl. VAT

6 In stock - Estimated delivery date 26/10/2026
Product Image

EUROFLUID Cavity plug close for VS-80 ETVS80

  • Eriks:12564205
  • Manufacturer:ETVS80

€7.25/ pieceexcl. VAT

€8.77incl. VAT

3 In stock - Estimated delivery date 26/10/2026
Product Image

EUROFLUID Overpressure valve VS-80-3F (80-270)

  • Eriks:12564204
  • Manufacturer:IC091VS803F

€30.45/ pieceexcl. VAT

€36.84incl. VAT

5 In stock - Estimated delivery date 26/10/2026
Product Image

EUROFLUID VS-80-2F pressure relief valve (35-100)

  • Eriks:12564203
  • Manufacturer:VS-80-2F

€30.45/ pieceexcl. VAT

€36.84incl. VAT

2 In stock - Estimated delivery date 26/10/2026