EUROFLUID

EUROFLUID Steel subplate ES5B12PLY for NG10/1

  • ERIKS:12564130
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
  • Single subplate NG10.
  • A-B: BSP side ports (1 side); P-T: BSP side and end ports.
  • Gauge port M: 1/4"BSP.
  • Prearranged for relief vale (VS-80) (must be ordered separately).
  • Material: cast iron.
  • Max. working pressure: 270 bar.
Save to list

€84.20/ pieceexcl. VAT

€101.88incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EUROFLUID
Size
NG10/Cetop 5
Number of valves
1
Material
Cast iron
Position P and T
Rear and side (2 P's and T's)
Position A and B
Side
Prepared for relief valve
No
Prepared for 2/2 valve?
No
Max. operating pressure
270 bar
Connections
1/2" BSP