EUROFLUID

EUROFLUID Steel subplate ES3B38Z for NG6/1+V

  • ERIKS:12564046
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
  • Single subplate NG6.
  • A-B: 3/8" BSP side ports; P-T: 3/8" BSP side and rear ports.
  • Prearranged for relief valve.
  • Relief valve (VS30) has to be ordered separately.
  • Material: cast iron.
  • Max. working pressure: 310 bar.
Save to list

€59.67/ pieceexcl. VAT

€72.20incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EUROFLUID
Size
NG6/Cetop 3
Number of valves
1
Material
Cast iron
Position P and T
Rear and side (2 P's and T's)
Position A and B
Side
Prepared for relief valve
Yes
Prepared for 2/2 valve?
No
Max. operating pressure
310 bar
Connections
3/8" BSP
Spare parts & accessories
Product Image

EUROFLUID VS-30-1F pressure relief valve (30-100)

  • Eriks:12564198
  • Manufacturer:IC091VS301F

€18.69/ pieceexcl. VAT

€22.61incl. VAT

18 In stock - Estimated delivery date 10/11/2026
Product Image

EUROFLUID VS-30-0F pressure relief valve (5-50)

  • Eriks:12564197
  • Manufacturer:IC091VS300F

€18.69/ pieceexcl. VAT

€22.61incl. VAT

4 In stock - Estimated delivery date 10/11/2026
Product Image

EUROFLUID VS-30-2F pressure relief valve (50-210)

  • Eriks:12564199
  • Manufacturer:IC091VS302F

€18.69/ pieceexcl. VAT

€22.61incl. VAT

26 In stock - Estimated delivery date 10/11/2026
Product Image

EUROFLUID VS-30-3F pressure relief valve (100-350)

  • Eriks:12564200
  • Manufacturer:VS-30-3F

€18.69/ pieceexcl. VAT

€22.61incl. VAT

7 In stock - Estimated delivery date 10/11/2026