






€33.66/ pieceexcl. VAT
€40.73incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EUROFLUID |
Size | NG6/Cetop 3 |
Number of valves | 1 |
Material | Cast iron |
Position P and T | Back side |
Position A and B | Back side |
Prepared for relief valve | No |
Prepared for 2/2 valve? | No |
Max. operating pressure | 310 bar |
Connections | 3/8" BSP |