EUROFLUID

EUROFLUID Steel subplate EMS103/3 38Z for NG6/3+V

  • ERIKS:12564104
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
  • Monoblock for multiple NG6 valves series connection.
  • Material: cast iron.
  • A-B: 3/8" BSP side and rear ports; P-T: 1/2" BSP front ports.
  • Max. working pressure: 310 bar.
  • Available without relief valve (Y), prearranged for relief valve (Z) or prearranged for relief valve and plugged (T).
  • For versions (Z en T), relief valve VS-30 must be ordered separately.
  • Sections: 1-11.
Save to list

€152.12/ pieceexcl. VAT

€184.07incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EUROFLUID
Size
NG6/Cetop 3
Number of valves
3
Circuit
Series
Material
Cast iron
Position P and T
End
Position A and B
Rear and side (2 A's and B's)
Prepared for relief valve
Yes
Prepared for 2/2 valve?
No
Max. operating pressure
310 bar
Connections
P,T: 1/2" BSP A,B 3/8" BSP
Spare parts & accessories
Product Image

EUROFLUID VS-30-3F pressure relief valve (100-350)

  • Eriks:12564200
  • Manufacturer:VS-30-3F

€18.69/ pieceexcl. VAT

€22.61incl. VAT

7 In stock - Estimated delivery date 10/11/2026
Product Image

EUROFLUID VS-30-0F pressure relief valve (5-50)

  • Eriks:12564197
  • Manufacturer:IC091VS300F

€18.69/ pieceexcl. VAT

€22.61incl. VAT

4 In stock - Estimated delivery date 10/11/2026
Product Image

EUROFLUID VS-30-1F pressure relief valve (30-100)

  • Eriks:12564198
  • Manufacturer:IC091VS301F

€18.69/ pieceexcl. VAT

€22.61incl. VAT

18 In stock - Estimated delivery date 10/11/2026
Product Image

EUROFLUID VS-30-2F pressure relief valve (50-210)

  • Eriks:12564199
  • Manufacturer:IC091VS302F

€18.69/ pieceexcl. VAT

€22.61incl. VAT

26 In stock - Estimated delivery date 10/11/2026