EUROFLUID

EUROFLUID Steel subplate EM253/6Y for NG6/6

  • ERIKS:12564100
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
  • Monoblock for multiple NG6 valves with larger bore.
  • Material: cast iron.
  • A-B: 1/2" BSP side ports; P-T: 3/4" BSP front ports.
  • Max. working pressure: 310 bar.
  • Without relief valve.
  • Sections: 1-6.
Save to list

€254.81/ pieceexcl. VAT

€308.32incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EUROFLUID
Size
NG6/Cetop 3
Number of valves
6
Material
Cast iron
Circuit
Parallel
Position P and T
End
Position A and B
Side
Prepared for relief valve
No
Prepared for 2/2 valve?
No
Max. operating pressure
310 bar
Connections
P,T: 3/4" BSP, A,B: 1/2" BSP