






€344.00/ pieceexcl. VAT
€416.24incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EUROFLUID |
Size | NG10/Cetop 5 |
Number of valves | 5 |
Circuit | Parallel |
Material | Cast iron |
Position P and T | End |
Position A and B | Side |
Prepared for relief valve | Yes |
Prepared for 2/2 valve? | No |
Max. operating pressure | 270 bar |
Connections | P,A,B: 3/4" BSP, T: 1" BSP |
€75.65/ pieceexcl. VAT
€91.54incl. VAT
1 In stock - Estimated delivery date 10/11/2026€75.65/ pieceexcl. VAT
€91.54incl. VAT
Estimated delivery date - 10/12/2026€12.45/ pieceexcl. VAT
€15.06incl. VAT
2 In stock - Estimated delivery date 10/11/2026€75.65/ pieceexcl. VAT
€91.54incl. VAT
2 In stock - Estimated delivery date 10/11/2026