EUROFLUID

EUROFLUID Steel subplate EM235/1Y for NG10/1

  • ERIKS:14692448
Image 1
Image 2
Image 1
Image 2
  • Monoblock for multiple NG10 valves with larger bore.
  • Material: cast iron.
  • A-B-P: 3/4"BSP side ports; T: 1" BSP front ports.
  • Max. working pressure: 270 bar.
  • Without relief valve (Y).
  • Sections: 1-6.
Save to list

€131.47/ pieceexcl. VAT

€159.08incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EUROFLUID
Size
NG10/Cetop 5
Number of valves
1
Circuit
Parallel
Material
Cast iron
Position P and T
End
Position A and B
Side
Prepared for relief valve
No
Prepared for 2/2 valve?
No
Max. operating pressure
270 bar
Connections
P,A,B: 3/4" BSP, T: 1" BSP