EUROFLUID

EUROFLUID Steel subplate EM213/11Y for NG6/11

  • ERIKS:12564056
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
  • Monoblock for multiple NG6 valves.
  • Material: cast iron.
  • A-B: G 3/8" side ports; P-T: G 1/2" front ports.
  • Max. working pressure: 310 bar.
  • Without relief valve (Y).
  • Sections: 1-10.
Save to list

€382.44/ pieceexcl. VAT

€462.75incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EUROFLUID
Size
NG6/Cetop 3
Number of valves
11
Circuit
Parallel
Material
Cast iron
Position P and T
End
Position A and B
Side
Prepared for relief valve
No
Prepared for 2/2 valve?
No
Max. operating pressure
310 bar
Connections
P,T: 1/2" BSP A,B 3/8" BSP