EUROFLUID

EUROFLUID Steel subplate -EM213/10Z/K for NG6/10+VRP

  • ERIKS:12564094
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
  • Monoblock for multiple NG6 valves.
  • Material: cast iron.
  • A-B: 3/8" BSP side ports; P-T: 1/2" BSP front ports.
  • Max. working pressure: 310 bar.
  • Prearranged for relief valve (Z).
  • Prearranged for 2/2 valve (K).
  • Relief valve (VS-30) must be ordered separately.
  • 2/2 valve must be ordered separately.
  • Sections: 1-10.
Save to list

€283.40/ pieceexcl. VAT

€342.91incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EUROFLUID
Size
NG6/Cetop 3
Number of valves
10
Material
Cast iron
Circuit
Parallel
Position P and T
End
Position A and B
Side
Prepared for relief valve
Yes
Prepared for 2/2 valve?
Yes
Max. operating pressure
310 bar
Connections
P,T: 1/2" BSP A,B 3/8" BSP
Spare parts & accessories
Product Image

EUROFLUID VS-30-2F pressure relief valve (50-210)

  • Eriks:12564199
  • Manufacturer:IC091VS302F

€18.69/ pieceexcl. VAT

€22.61incl. VAT

26 In stock - Estimated delivery date 10/11/2026
Product Image

EUROFLUID Cavity plug close for VS-30 ETVS30

  • Eriks:12564201
  • Manufacturer:ITVS30

€5.15/ pieceexcl. VAT

€6.23incl. VAT

5 In stock - Estimated delivery date 10/11/2026
Product Image

EUROFLUID VS-30-3F pressure relief valve (100-350)

  • Eriks:12564200
  • Manufacturer:VS-30-3F

€18.69/ pieceexcl. VAT

€22.61incl. VAT

7 In stock - Estimated delivery date 10/11/2026
Product Image

EUROFLUID VS-30-1F pressure relief valve (30-100)

  • Eriks:12564198
  • Manufacturer:IC091VS301F

€18.69/ pieceexcl. VAT

€22.61incl. VAT

18 In stock - Estimated delivery date 10/11/2026