






€431.16/ pieceexcl. VAT
€521.70incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EUROFLUID |
Size | NG16/Cetop 7 |
Number of valves | 2 |
Material | Cast iron |
Circuit | Parallel |
Position P and T | End |
Position A and B | Side |
Prepared for relief valve | No |
Prepared for 2/2 valve? | No |
Max. operating pressure | 220 bar |
Connections | P,A,B: 1" BSP, T: 1.1/4" BSP |