EUROFLUID

EUROFLUID Steel subplate EM103/238PY for NG6/2

  • ERIKS:12564082
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
  • Monoblock for multiple NG6 valves.
  • Material: cast iron.
  • A-B: 3/8" or 1/2"BSP rear ports; P-T: 1/2" BSP front ports.
  • Max. working pressure: 310 bar.
  • Prearranged for relief valve (Z).
  • Relief valve VS-30 must be ordered separately.
  • Sections:1-11.
Save to list

€82.92/ pieceexcl. VAT

€100.33incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EUROFLUID
Size
NG6/Cetop 3
Number of valves
2
Circuit
Parallel
Material
Cast iron
Position P and T
End
Position A and B
Back side
Prepared for relief valve
No
Prepared for 2/2 valve?
No
Max. operating pressure
310 bar
Connections
P,T: 1/2" BSP A,B 3/8" BSP