






€88.99/ pieceexcl. VAT
€107.68incl. VAT
29 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EUROFLUID |
Size | NG6/Cetop 3 |
Number of valves | 4 |
Material | Aluminium |
Circuit | Parallel |
Position P and T | End |
Position A and B | Side |
Prepared for relief valve | No |
Prepared for 2/2 valve? | No |
Max. operating pressure | 210 bar |
Connections | P,T: 1/2" BSP A,B 3/8" BSP |