EUROFLUID

EUROFLUID Aluminum subplate EAM233/2Z for NG6/2+V

  • ERIKS:12564029
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
  • Monoblock for multiple NG6 valves.
  • Material: aluminium.
  • A-B: 3/8" BSP side ports; P-T: 1/2" BSP front ports.
  • Max. working pressure: 210 bar.
  • Prearranged for relief valve (VS-30), must be ordered separtely.
  • Sections: 1-8.
Save to list

€74.40/ pieceexcl. VAT

€90.02incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EUROFLUID
Size
NG6/Cetop 3
Number of valves
2
Circuit
Parallel
Material
Aluminium
Position P and T
End
Position A and B
Side
Prepared for relief valve
Yes
Prepared for 2/2 valve?
No
Max. operating pressure
210 bar
Connections
P,T: 1/2" BSP A,B 3/8" BSP
Spare parts & accessories
Product Image

EUROFLUID Cavity plug close for VS-30 ETVS30

  • Eriks:12564201
  • Manufacturer:ITVS30

€5.15/ pieceexcl. VAT

€6.23incl. VAT

5 In stock - Estimated delivery date 10/11/2026
Product Image

EUROFLUID VS-30-2F pressure relief valve (50-210)

  • Eriks:12564199
  • Manufacturer:IC091VS302F

€18.69/ pieceexcl. VAT

€22.61incl. VAT

26 In stock - Estimated delivery date 10/11/2026
Product Image

EUROFLUID VS-30-1F pressure relief valve (30-100)

  • Eriks:12564198
  • Manufacturer:IC091VS301F

€18.69/ pieceexcl. VAT

€22.61incl. VAT

18 In stock - Estimated delivery date 10/11/2026
Product Image

EUROFLUID VS-30-3F pressure relief valve (100-350)

  • Eriks:12564200
  • Manufacturer:VS-30-3F

€18.69/ pieceexcl. VAT

€22.61incl. VAT

7 In stock - Estimated delivery date 10/11/2026