






€66.18/ pieceexcl. VAT
€80.08incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EUROFLUID |
Size | NG16/Cetop 7 |
Material | Cast iron |
Circuit | NG16-NG10 |
Max. operating pressure | 220 bar |
Height | 50 |