

€1,249.57/ pieceexcl. VAT
€1,511.98incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ESLON DC |
Colour | Clear |
Thickness | 6 mm |
Length | 2000 mm |
Width | 1000 mm |
Lighttransmission | 100 % |
Material | PMMA |
Material class | Epraform PMMA |
Antistatic | Yes |
Group | Transparent Plastics |
Tradename | Epraform PMMA |
Manufacturing method | Extruded |