ESLON DC

ESLON DC Sheet PMMA X AC405 clear 2424x1212x5 mm

  • ERIKS:11829304
Image 1
Save to list

€544.34/ pieceexcl. VAT

€658.65incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€544.34

-

2+

€470.78

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ESLON DC
Colour
Clear
Thickness
5 mm
Length
2424 mm
Width
1212 mm
Lighttransmission
100 %
Material
PMMA
Material class
Epraform PMMA
Antistatic
Yes
Group
Transparent Plastics
Tradename
Epraform PMMA
Manufacturing method
Extruded