

€540.54/ pieceexcl. VAT
€654.05incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €540.54 | - |
2+ | €467.49 | 13.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ESLON DC |
Colour | Clear |
Thickness | 8 mm |
Length | 2000 mm |
Width | 1000 mm |
Lighttransmission | 100 % |
Material | PMMA |
Material class | Epraform PMMA |
Antistatic | Yes |
Group | Transparent Plastics |
Tradename | Epraform PMMA |
Manufacturing method | Extruded |