

€301.37/ pieceexcl. VAT
€364.66incl. VAT
2 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €301.37 | - |
2+ | €278.77 | 7.50% |
3+ | €241.10 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ESLON DC |
Colour | Clear |
Thickness | 3 mm |
Length | 2000 mm |
Width | 1000 mm |
Lighttransmission | 100 % |
Material | PMMA |
Material class | Epraform PMMA |
Antistatic | Yes |
Group | Transparent Plastics |
Tradename | Epraform PMMA |
Manufacturing method | Extruded |