ESLON DC

ESLON DC Sheet PC 407 Antistatic clear 2424x1212x8 mm

  • ERIKS:12015490
Image 1
Save to list

€712.63/ pieceexcl. VAT

€862.28incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ESLON DC
Colour
Clear
Thickness
8 mm
Length
2424 mm
Width
1212 mm
Lighttransmission
100 %
Material
PC
Material class
Epraform PC AS
Antistatic
Yes
Group
Transparent Plastics
Tradename
Epraform PC
Manufacturing method
Extruded