

€614.13/ pieceexcl. VAT
€743.10incl. VAT
3 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €614.13 | - |
2+ | €561.49 | 8.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ESLON DC |
Colour | Clear |
Thickness | 6 mm |
Length | 2424 mm |
Width | 1212 mm |
Lighttransmission | 100 % |
Material | PC |
Material class | Epraform PC AS |
Antistatic | Yes |
Group | Transparent Plastics |
Tradename | Epraform PC |
Manufacturing method | Extruded |