ESLON DC

ESLON DC Sheet PC 407 Antistatic clear 2424x1212x5 mm

  • ERIKS:11725856
Image 1
Save to list

€543.27/ pieceexcl. VAT

€657.36incl. VAT

0.118 In stock - Estimated delivery date 01/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€543.27

-

2+

€496.70

8.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ESLON DC
Colour
Clear
Thickness
5 mm
Length
2424 mm
Width
1212 mm
Lighttransmission
100 %
Material
PC
Material class
Epraform PC AS
Antistatic
Yes
Group
Transparent Plastics
Tradename
Epraform PC
Manufacturing method
Extruded