

€489.40/ pieceexcl. VAT
€592.17incl. VAT
12.723 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €489.40 | - |
2+ | €423.26 | 13.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ESLON DC |
Colour | Clear |
Thickness | 4 mm |
Length | 2424 mm |
Width | 1212 mm |
Lining material | Not applicable |
Lighttransmission | 87 % |
Material | PC |
Material class | Epraform PC AS |
Antistatic | Yes |
Group | Transparent Plastics |
Tradename | Epraform PC |
Manufacturing method | Extruded |