

€439.47/ pieceexcl. VAT
€531.76incl. VAT
6 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €439.47 | - |
2+ | €380.08 | 13.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ESLON DC |
Colour | Clear |
Thickness | 3 mm |
Length | 2424 mm |
Width | 1212 mm |
Lighttransmission | 100 % |
Material | PC |
Material class | Epraform PC AS |
Antistatic | Yes |
Group | Transparent Plastics |
Tradename | Epraform PC |
Manufacturing method | Extruded |