

€1,002.00/ pieceexcl. VAT
€1,212.42incl. VAT
0.982 In stock - Estimated delivery date 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ESLON DC |
Colour | Clear |
Thickness | 12 mm |
Length | 2424 mm |
Width | 1212 mm |
Lining material | Not applicable |
Lighttransmission | 87 % |
Material | PC |
Material class | Epraform PC AS |
Antistatic | Yes |
Group | Transparent Plastics |
Tradename | Epraform PC |
Manufacturing method | Extruded |