ESLON DC

ESLON DC Sheet PC 407 Antistatic clear 2000x1000x6 mm

  • ERIKS:11725857
Image 1
Save to list

€441.95/ pieceexcl. VAT

€534.76incl. VAT

5 In stock - Estimated delivery date 09/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€441.95

-

2+

€382.22

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ESLON DC
Colour
Clear
Thickness
6 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Lighttransmission
87 %
Material
PC
Material class
Epraform PC AS
Antistatic
Yes
Group
Transparent Plastics
Tradename
Epraform PC
Manufacturing method
Extruded