

€390.95/ pieceexcl. VAT
€473.05incl. VAT
6 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €390.95 | - |
2+ | €338.12 | 13.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ESLON DC |
Colour | Clear |
Thickness | 5 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Lighttransmission | 87 % |
Material | PC |
Material class | Epraform PC AS |
Antistatic | Yes |
Group | Transparent Plastics |
Tradename | Epraform PC |
Manufacturing method | Extruded |