ESLON DC

ESLON DC Sh Eslon® DC AC405 clear 2000X1000X2

  • ERIKS:12170487
Image 1
Save to list

€271.98/ pieceexcl. VAT

€329.10incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€271.98

-

2+

€251.58

7.50%

3+

€237.98

12.50%

4+

€217.58

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ESLON DC
Colour
Clear
Thickness
2 mm
Length
2000 mm
Width
1000 mm
Lighttransmission
100 %
Material
PMMA
Material class
Epraform PMMA
Antistatic
Yes
Group
Transparent Plastics
Tradename
Epraform PMMA
Manufacturing method
Extruded