ESAB

ESAB Welding Wire Autorod 0,6mm 5kg D200

  • ERIKS:23156691
  • Manufacturer:7330129087464
Image 1
Save to list

€8.95/ kilogramexcl. VAT

€10.83incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ESAB
Diameter
0.6 mm
Weight
5 kg