ESAB

ESAB Rogue EMP 210 PRO (EU) + Free A50 Lux Savage Helmet RB

  • ERIKS:14756298
Image 1
Image 2
Image 1
Image 2
Now free A50 Lux Savage Welding helmet RB with the purchase of the Rogue EMP 210 PRO (EU) welding machine!

Rogue EMP 210 PRO (EU)


The ESAB Rogue EM 210 PRO is an inverter-based multi-process welding machine designed to meet all your welding needs, from light fabrication to repair and maintenance. The machine offers industrial-quality arc performance and fully equipped controls that allow the welder to fine-tune arc characteristics based on the material being welded.

Weighing only 16.7 kg, with a 230 V single-phase input and compatibility with 10 kVA generators, it offers maximum flexibility and portability both in the workshop and in the field.

A50 Lux Savage Helmet RB

The new welding helmet Savage A50 LUX, like the well-known Sentinel A60 welding helmet, has an advanced ‘True colour’ welding filter with, of course, an optical quality of EN 1/1/1/1 The welding filter features a simple, intuitive control panel that offers control over the most critical functions relating to all types of welding: wide choice of shades; 5-step delay and sensitivity.

An added feature of the Savage A50 LUX is a dual 50-lumen LED work lamp, integrated behind the outer splash glass. The work lamp is powered by its own ‘AA’ battery, which offers a long life thanks to the integrated arc sensor, which means the lamp only switches off when an arc or intense light is detected.

The Halo™ headband used in the Savage A50 LUX is the same 5-point adjustable solution offered in the Sentinel A60.
Save to list

€1,633.00/ pieceexcl. VAT

€1,975.93incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ESAB