

€1.17/ pieceexcl. VAT
€1.41incl. VAT
Sold per: 216Min. order: 216
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ESAB |
Diameter | 4 mm |
Total length | 450 mm |
ISO standard | E 42 4 B 22 H10 |
AWS standard | E7016 |