

€0.34/ pieceexcl. VAT
€0.41incl. VAT
Sold per: 936Min. order: 936
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ESAB |
Diameter | 2.5 mm |
Total length | 312 mm |
ISO standard | E 38 0 RC 11 |
AWS standard | E6013 |