

€1.09/ pieceexcl. VAT
€1.32incl. VAT
Sold per: 288Min. order: 288
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ESAB |
Diameter | 3.2 mm |
Total length | 450 mm |
ISO standard | E 62 4 Mn1NiMo B T 32 H5 |
AWS standard | E10018-D2 |