

€0.93/ pieceexcl. VAT
€1.13incl. VAT
Sold per: 222Min. order: 222
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ESAB |
Diameter | 2.5 mm |
Total length | 300 mm |
ISO standard | E 19 9 L R 1 2 |
AWS standard | E308L-17 |